Check Availability
  • FABORY 

    M10-1.50 x 25mm, Flat, Socket Head Cap Screw, A4, Stainless Steel, Plain Finish, 600PK

  • Item # 164T53
  • Mfr. Model # L55060.100.0025
M10-1.50 x 25mm, Flat, Socket Head Cap Screw, A4, Stainless Steel, Plain Finish, 600PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164T53
Mfr. Model # L55060.100.0025
UNSPSC #31161518
Shipping Weight 23.809 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A4
Dia./Thread Size M10-1.50
Length 25mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 6mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 6.20mm
Thread Dia. M10
Head Dia. 22.4mm
Temp. Range -58 Degrees to 302 Degrees F
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards ISO 10642
Head Angle (Deg.) 90
* This product's country of origin is subject to change

Compliance and Restrictions