Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Button Flanged Socket Head Cap Screw, M10-1.50, Steel, Class 10.9, Zinc Plated, 25mm Length

  • Item # 164K41
  • Mfr. Model # L07141.100.0025
Button Flanged Socket Head Cap Screw,  M10-1.50,  Steel,  Class 10.9,  Zinc Plated,  25mm Length
Qty
  • Sale Price
    $119.60 / pkg. of 600
    Web Price $149.50
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164K41
Mfr. Model # L07141.100.0025
UNSPSC #31161518
Shipping Weight 25.661 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button Flanged
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M10-1.50
Length 25mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 8mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 5.50mm
Thread Dia. M10
Vented Hole Size Not Vented
Head Dia. 17.5mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards ISO 7380-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In