Check Availability
  • FABORY 

    M10-1.50 x 20mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK

  • Item # 29DH74
  • Mfr. Model # M07400.100.0020
M10-1.50 x 20mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29DH74
Mfr. Model # M07400.100.0020
UNSPSC #31161501
Shipping Weight 3.31 lbs
Country of Origin Taiwan *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M10-1.50
Length 20mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 6mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 20mm
Head Height 6.2mm
Thread Dia. M10
Vented Hole Size Not Vented
Head Dia. 22.4mm
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions