Check Availability
  • FABORY 

    M10-1.50 x 16mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 50PK

  • Item # 29DJ65
  • Mfr. Model # M51060.100.0016
M10-1.50 x 16mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This socket head cap screw features an 82° countersunk flat head. Flush mounts so moving parts can pass over freely. Not ideal for applications that require optimal antifatigue properties. Minimum thread length is calculated using the screw’s length. The formula is dia. X 2 + 1/4”. This small but critical part helps keep your production running smoothly.
Show More Close
 

Technical Specifications

Item # 29DJ65
Mfr. Model # M51060.100.0016
UNSPSC #31161501
Catalog Page 2119
Shipping Weight 1.43 lbs
Country of Origin Taiwan *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M10-1.50
Length 16mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 6mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 16mm
Head Height 6.2mm
Thread Dia. M10
Vented Hole Size Not Vented
Head Dia. 22.4mm
Rockwell Hardness C39 to C44
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms