Check Availability
  • FABORY 

    Cylindrical, Socket Head Cap Screw, Steel, Class 8.8, Zinc Plated, M10-1.50, 120mm Length

  • Item # 164N32
  • Mfr. Model # L07160.100.0120
Cylindrical,  Socket Head Cap Screw,  Steel,  Class 8.8,  Zinc Plated,  M10-1.50,  120mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164N32
Mfr. Model # L07160.100.0120
UNSPSC #31161518
Shipping Weight 22.883 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Class 8.8
Dia./Thread Size M10-1.50
Length 120mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 8mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 40mm
Head Height 10.00mm
Thread Dia. M10
Head Dia. 16mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C22 to C34
Min. Tensile Strength 800 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In