Check Availability
  • FABORY 

    M10-1.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50

  • Item # 22RW73
  • Mfr. Model # M55730.100.0001
M10-1.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RW73
Mfr. Model # M55730.100.0001
UNSPSC #31161716
Catalog Page 2082
Shipping Weight 1.17 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M10-1.50
Material Grade A4
Width Across Flats 17.00mm
Nut Height 10.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In