Check Availability
  • FABORY 

    M10-1.00, Steel Hex Head Cap Screw, Class 10.9, 70mmL, Plain Finish, 200 PK

  • Item # 157A55
  • Mfr. Model # L04161.100.0070
M10-1.00, Steel Hex Head Cap Screw, Class 10.9, 70mmL, Plain Finish, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Class 10.9 steel cap screws are quenched and tempered. They offer higher yield strength and higher tensile strength than Class 8.8 steel cap screws. Comparable to Grade 8 Steel.
Show More Close
 

Technical Specifications

Item # 157A55
Mfr. Model # L04161.100.0070
UNSPSC #31161501
Shipping Weight 24.119 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Plain
Dia./Thread Size M10-1.00
Fastener Length 70mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Extra Fine
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 960
Head Type Standard
Min. Thread Length 26mm
Head Height 6.4mm
Head Width 17mm
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 830 N/mm2
Tensile Strength 1000 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms