Check Availability
  • FABORY 

    M1.6-0.35mm Machine Screw, A2 Stainless Steel, 4mm L, 25 PK

  • Item # 31JR54
  • Mfr. Model # M51120.016.0004
M1.6-0.35mm Machine Screw, A2 Stainless Steel, 4mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JR54
Mfr. Model # M51120.016.0004
UNSPSC #31161504
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 4mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M1.6-0.35mm
Driver Size 0.40mm
Head Dia. 3mm
Head Height 1mm
Tensile Strength (PSI) 72518
Meets/Exceeds D84
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions