Check Availability
  • FABORY 

    M1.6-0.35 x 4mm, Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 50000PK

  • Item # 42GD52
  • Mfr. Model # L07000.016.0004
M1.6-0.35 x 4mm, Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 50000PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GD52
Mfr. Model # L07000.016.0004
UNSPSC #31161501
Shipping Weight 11.03 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size M1.6-0.35
Length 4mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 1.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 4mm
Head Height 1mm
Thread Dia. M1.6
Head Dia. 3mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In