Check Availability
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 125mm L, 10mm Pin Dia.

  • Item # 41KG77
  • Mfr. Model # M39350.100.0125
Low Carbon Steel Extended Prong Retaining Cotter Pin, 125mm L, 10mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KG77
Mfr. Model # M39350.100.0125
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 10mm
Fastener Length 125mm
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions