Check Availability
Low Carbon Steel Extended Prong Retaining Cotter Pin, 100mm L, 5/16" Pin Dia.
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 100mm L, 5/16" Pin Dia.

  • Item # 41KG59
  • Mfr. Model # M39350.050.0100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 41KG59
Mfr. Model # M39350.050.0100
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Varies *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 5/16"
Fastener Length 100mm
Package Quantity 25

* This product's country of origin is subject to change

Compliance and Restrictions