Check Availability
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 3" L, 3/8" Pin Dia.

  • Item # 41JW95
  • Mfr. Model # U39350.037.0300
Low Carbon Steel Extended Prong Retaining Cotter Pin, 3" L, 3/8" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JW95
Mfr. Model # U39350.037.0300
UNSPSC #31163204
Shipping Weight 0.33 lbs
Country of Origin Varies *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 3/8"
Fastener Length 3"
Meets/Exceeds ASME B18.8.1
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close