Check Availability
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 4-1/2" L, 1/4" Pin Dia.

  • Item # 41JW73
  • Mfr. Model # U39350.025.0450
Low Carbon Steel Extended Prong Retaining Cotter Pin, 4-1/2" L, 1/4" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JW73
Mfr. Model # U39350.025.0450
UNSPSC #31163204
Shipping Weight 1.45 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 1/4"
Fastener Length 4-1/2"
Meets/Exceeds ASME B18.8.1
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions