Check Availability
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 71mm L, 6.3mm Pin Dia.

  • Item # 175A86
  • Mfr. Model # L39350.063.0071
Low Carbon Steel Extended Prong Retaining Cotter Pin, 71mm L, 6.3mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 175A86
Mfr. Model # L39350.063.0071
UNSPSC #31163204
Shipping Weight 22.818 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 6.3mm
Fastener Length 71mm
Package Quantity 575
* This product's country of origin is subject to change

Compliance and Restrictions