Check Availability
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 5" L, 3/8" Pin Dia.

  • Item # 174Y13
  • Mfr. Model # B39350.037.0500
Low Carbon Steel Extended Prong Retaining Cotter Pin, 5" L, 3/8" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 174Y13
Mfr. Model # B39350.037.0500
UNSPSC #31163204
Shipping Weight 22.068 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 3/8"
Fastener Length 5"
Meets/Exceeds ASME B18.8.1
Package Quantity 145
* This product's country of origin is subject to change

Compliance and Restrictions