Check Availability
Low Carbon Steel Extended Prong Retaining Cotter Pin, 3" L, 5/16" Pin Dia.
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 3" L, 5/16" Pin Dia.

  • Item # 174X98
  • Mfr. Model # B39350.031.0300
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 174X98
Mfr. Model # B39350.031.0300
UNSPSC #31163204
Shipping Weight 22.223 lbs
Country of Origin Varies *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 5/16"
Fastener Length 3"
Meets/Exceeds ASME B18.8.1
Package Quantity 320

* This product's country of origin is subject to change

Compliance and Restrictions