Check Availability
Low Carbon Steel Extended Prong Retaining Cotter Pin, 2" L, 1/16" Pin Dia.
  • FABORY 

    Low Carbon Steel Extended Prong Retaining Cotter Pin, 2" L, 1/16" Pin Dia.

  • Item # 174X07
  • Mfr. Model # B39350.006.0200
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 174X07
Mfr. Model # B39350.006.0200
UNSPSC #31163204
Shipping Weight 22.068 lbs
Country of Origin Varies *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Low Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 1/16"
Fastener Length 2"
Meets/Exceeds ASME B18.8.1
Package Quantity 14300

* This product's country of origin is subject to change

Compliance and Restrictions