Check Availability
  • FABORY 

    Lock Washer, Bolt #3, Phos Bronze, PK6750

  • Item # 42JY54
  • Mfr. Model # B50462.050.0001
Lock Washer, Bolt #3, Phos Bronze, PK6750
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JY54
Mfr. Model # B50462.050.0001
UNSPSC #31161801
Shipping Weight 22.03 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Internal Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes #3
Size #3
Inside Dia. 0.512"
Outside Dia. 0.867"
Thickness 0.037"
Meets/Exceeds ASME B18.21.1
Package Quantity 6750
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In