Check Availability
  • FABORY 

    Lock Washer, Bolt #12, Phos Bronze, PK17200

  • Item # 42JY52
  • Mfr. Model # B50462.031.0001
Lock Washer, Bolt #12, Phos Bronze, PK17200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JY52
Mfr. Model # B50462.031.0001
UNSPSC #31161801
Shipping Weight 22.0 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Internal Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes #12
Size #12
Inside Dia. 0.320"
Outside Dia. 0.594"
Thickness 0.028"
Meets/Exceeds ASME B18.21.1
Package Quantity 17,200
* This product's country of origin is subject to change

Compliance and Restrictions