Check Availability
  • FABORY 

    Lock Washer,Bolt1/4",Phos Bronze,PK37000

  • Item # 42JY51
  • Mfr. Model # B50462.025.0001
Lock Washer,Bolt1/4",Phos Bronze,PK37000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JY51
Mfr. Model # B50462.025.0001
UNSPSC #31161801
Shipping Weight 22.03 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Internal Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes 1/4"
Size #10
Inside Dia. 0.256"
Outside Dia. 0.460"
Thickness 0.023"
Meets/Exceeds ASME B18.21.1
Package Quantity 37,000
* This product's country of origin is subject to change

Compliance and Restrictions