Check Availability
  • FABORY 

    Lock Washer, Bolt 2, Phos Bronze, PK90000

  • Item # 42JY46
  • Mfr. Model # B50462.008.0001
Lock Washer, Bolt 2, Phos Bronze, PK90000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JY46
Mfr. Model # B50462.008.0001
UNSPSC #31161801
Shipping Weight 5.95 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Internal Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes #2
Size #2
Inside Dia. 0.089"
Outside Dia. 0.172"
Thickness 0.010"
Meets/Exceeds ASME B18.21.1
Package Quantity 90,000
* This product's country of origin is subject to change

Compliance and Restrictions