Check Availability
  • FABORY 

    Lock Washer,Bolt #6,Phos Bronze,PK14450

  • Item # 42JY44
  • Mfr. Model # B50450.037.0001
Lock Washer,Bolt #6,Phos Bronze,PK14450
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JY44
Mfr. Model # B50450.037.0001
UNSPSC #31161801
Shipping Weight 21.98 lbs
Country of Origin Taiwan *
Item Lock Washer
Type External Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes #6
Size #6
Inside Dia. 0.384"
Outside Dia. 0.670"
Thickness 0.032"
Meets/Exceeds ASME B18.21.1
Package Quantity 14,450
* This product's country of origin is subject to change

Compliance and Restrictions