Check Availability
  • FABORY 

    Lock Washer, Bolt #10, Phos Bronze, PK32200

  • Item # 42JY42
  • Mfr. Model # B50450.025.0001
Lock Washer, Bolt #10, Phos Bronze, PK32200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JY42
Mfr. Model # B50450.025.0001
UNSPSC #31161801
Shipping Weight 22.01 lbs
Country of Origin Taiwan *
Item Lock Washer
Type External Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes #10
Size #10
Inside Dia. 0.256"
Outside Dia. 0.494"
Thickness 0.023"
Meets/Exceeds ASME B18.21.1
Package Quantity 32,200
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In