Check Availability
  • FABORY 

    Lock Washer, Bolt #8, Phos Bronze, PK50000

  • Item # 42JY41
  • Mfr. Model # B50450.019.0001
Lock Washer, Bolt #8, Phos Bronze, PK50000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JY41
Mfr. Model # B50450.019.0001
UNSPSC #31161801
Shipping Weight 17.64 lbs
Country of Origin Taiwan *
Item Lock Washer
Type External Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes #8
Size #8
Inside Dia. 0.195"
Outside Dia. 0.395"
Thickness 0.018"
Meets/Exceeds ASME B18.21.1
Package Quantity 50,000
* This product's country of origin is subject to change

Compliance and Restrictions