Check Availability
  • FABORY 

    Lock Washer, Bolt 3/8, Phos Bronze, PK50

  • Item # 22UJ36
  • Mfr. Model # U50450.037.0001
Lock Washer, Bolt 3/8, Phos Bronze, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UJ36
Mfr. Model # U50450.037.0001
UNSPSC #31161801
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Lock Washer
Type External Tooth, Type A
Material Phosphorus Bronze
Fits Bolt Sizes 3/8"
Inside Dia. 0.384"
Outside Dia. 0.670"
Thickness 0.032"
Rockwell Hardness C50
Meets/Exceeds ASME B18.21.1
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions