Check Availability
  • FABORY 

    Lock Washer, Bolt 5/16, Phos Bronze, PK100

  • Item # 22UJ34
  • Mfr. Model # U50462.031.0001
Lock Washer, Bolt 5/16, Phos Bronze, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UJ34
Mfr. Model # U50462.031.0001
UNSPSC #31161801
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Internal Tooth, Type A
Material Phosphorus Bronze
Fits Bolt Sizes 5/16"
Inside Dia. 0.320"
Outside Dia. 0.594"
Thickness 0.028"
Rockwell Hardness C50
Meets/Exceeds ASME B18.21.1
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In