Check Availability
  • FABORY 

    Lock Washer, Bolt #8, Phos Bronze, PK100

  • Item # 1NY32
  • Mfr. Model # U50462.016.0001
Lock Washer, Bolt #8, Phos Bronze, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NY32
Mfr. Model # U50462.016.0001
UNSPSC #31161801
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Internal Tooth, Type A
Material Phosphorus Bronze
Finish Plain
Fits Bolt Sizes #8
Inside Dia. 0.176"
Outside Dia. 0.340"
Thickness 0.023"
Thickness Tolerance 0.018-0.023"
Color Bronze
Rockwell Hardness B90
Application Absorbs Shock and Vibration
For Use With Small Screw Heads
Meets/Exceeds ASME B18.21.1
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions