Check Availability
  • FABORY 

    Internal Retaining Ring, Carbon Steel, 50 PK

  • Item # 41MH03
  • Mfr. Model # U36050.050.0001
Internal Retaining Ring, Carbon Steel, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MH03
Mfr. Model # U36050.050.0001
UNSPSC #31163202
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Retaining Ring
Type Internal
Material Carbon Steel
Finish Plain
For Bore Dia. 1/2"
Free O.D. 0.548"
Thickness 0.035"
Fits Groove Dia. 0.530"
Fits Groove Width 0.039"
Meets/Exceeds SAE 1060-1090
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In