Check Availability
  • FABORY 

    Hardened Ground Steel Dowel Pin, Plain Finish, 6" L, 1.0000" Pin Dia.

  • Item # 41UY72
  • Mfr. Model # U39080.100.0600
Hardened Ground Steel Dowel Pin, Plain Finish, 6" L, 1.0000" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UY72
Mfr. Model # U39080.100.0600
UNSPSC #31163203
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Hardened Ground
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C60
Pin Dia. 1.0000"
Fastener Length 6"
Nominal Diameter 1"
* This product's country of origin is subject to change

Compliance and Restrictions