Check Availability
  • FABORY 

    Hardened Ground Steel Dowel Pin, Plain Finish, 3-1/2" L, 0.5000" Pin Dia.

  • Item # 41UY49
  • Mfr. Model # U39080.050.0350
Hardened Ground Steel Dowel Pin, Plain Finish, 3-1/2" L, 0.5000" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UY49
Mfr. Model # U39080.050.0350
UNSPSC #31163203
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Hardened Ground
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C60
Pin Dia. 0.5000"
Fastener Length 3-1/2"
Nominal Diameter 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close