Check Availability
  • FABORY 

    Hardened Ground Steel Dowel Pin, Plain Finish, 7/8" L, 0.3750" Pin Dia.

  • Item # 41UY25
  • Mfr. Model # U39080.037.0087
Hardened Ground Steel Dowel Pin, Plain Finish, 7/8" L, 0.3750" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UY25
Mfr. Model # U39080.037.0087
UNSPSC #31163203
Shipping Weight 0.75 lbs
Country of Origin Varies *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Hardened Ground
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C60
Pin Dia. 0.3750"
Fastener Length 7/8"
Nominal Diameter 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close