Check Availability
  • FABORY 

    Hardened Ground Steel Dowel Pin, Plain Finish, 2-1/2" L, 0.2500" Pin Dia.

  • Item # 41UY16
  • Mfr. Model # U39080.025.0250
Hardened Ground Steel Dowel Pin, Plain Finish, 2-1/2" L, 0.2500" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UY16
Mfr. Model # U39080.025.0250
UNSPSC #31163203
Shipping Weight 0.18 lbs
Country of Origin Varies *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Hardened Ground
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C60
Pin Dia. 0.2500"
Fastener Length 2-1/2"
Nominal Diameter 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close