Check Availability
  • FABORY 

    Hardened Ground Steel Dowel Pin, Plain Finish, 1/2" L, 0.1875" Pin Dia.

  • Item # 41UX61
  • Mfr. Model # U39078.018.0050
Hardened Ground Steel Dowel Pin, Plain Finish, 1/2" L, 0.1875" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UX61
Mfr. Model # U39078.018.0050
UNSPSC #31163203
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Hardened Ground
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C60
Pin Dia. 0.1875"
Fastener Length 1/2"
Nominal Diameter 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions