Check Availability
  • FABORY 

    Hardened Ground Steel Dowel Pin, Plain Finish, 5" L, 1.0000" Pin Dia.

  • Item # 175X28
  • Mfr. Model # B39080.100.0500
Hardened Ground Steel Dowel Pin, Plain Finish, 5" L, 1.0000" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 175X28
Mfr. Model # B39080.100.0500
UNSPSC #31163203
Shipping Weight 23.1 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Hardened Ground
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C60
Pin Dia. 1.0000"
Fastener Length 5"
Nominal Diameter 1"
Package Quantity 19
* This product's country of origin is subject to change

Compliance and Restrictions