Check Availability
  • FABORY 

    Hardened Ground Steel Dowel Pin, Plain Finish, 1-1/2" L, 0.3125" Pin Dia.

  • Item # 175W81
  • Mfr. Model # B39080.031.0150
Hardened Ground Steel Dowel Pin, Plain Finish, 1-1/2" L, 0.3125" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 175W81
Mfr. Model # B39080.031.0150
UNSPSC #31163203
Shipping Weight 22.13 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Hardened Ground
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C60
Pin Dia. 0.3125"
Fastener Length 1-1/2"
Nominal Diameter 5/16"
Package Quantity 680
* This product's country of origin is subject to change

Compliance and Restrictions