Check Availability
  • FABORY 

    Fully Threaded Rod, Steel, Threaded Rod Material Grade Grade B7, 1/4"-20, 6 ft. Length

  • Item # 4FHL4
  • Mfr. Model # U22180.025.7200
Fully Threaded Rod,  Steel,  Threaded Rod Material Grade Grade B7,  1/4"-20,  6 ft. Length
Qty
  • Web Price
    $5.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 4FHL4
Mfr. Model # U22180.025.7200
UNSPSC #31161618
Catalog Page 2144
Shipping Weight 0.74 lbs
Country of Origin Taiwan *
Item Fully Threaded Rod
System of Measurement Inch
Threaded Rod Material Steel
Threaded Rod Material Grade Grade B7
Threaded Rod Finish Black Oxide
Thread Size 1/4"-20
Length 6 ft.
Thread Direction Right Hand
Threaded Rod Thread Type UNC
Meets/Exceeds ASTM A193
Min. Tensile Strength 115,000 psi
Rockwell Hardness C35 Max
Temp. Range Not Rated
Thread Class B7
* This product's country of origin is subject to change

Welcome Sign In