Check Availability
  • FABORY 

    Eyebolt, 5/8-11, 1-3/8In, Without Shoulder

  • Item # 35Z548
  • Mfr. Model # 35Z548
Eyebolt, 5/8-11, 1-3/8In, Without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z548
Mfr. Model # 35Z548
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.7 lbs
Country of Origin China *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Plain
Thread Size 5/8"-11
Thread Length 3"
Shank Dia. 5/8"
Shank Length 3"
Eye Inside Dia. 1-3/8"
Eye Outside Dia. 2-1/2"
Overall Length 5.44 to 5.81"
Working Load Limit 4000 lb.
* This product's country of origin is subject to change

Welcome Sign In