Check Availability
  • FABORY 

    Eyebolt, 5/8-11, 1-3/8In, With Shoulder

  • Item # 35Z536
  • Mfr. Model # U16000.062.0250
Eyebolt, 5/8-11, 1-3/8In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z536
Mfr. Model # U16000.062.0250
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 5/8"-11
Thread Length 2-1/2"
Shank Dia. 5/8"
Shank Length 2-1/2"
Shoulder Dia. 1.00" to 1.06"
Shoulder Length 0.25" to 0.31"
Eye Inside Dia. 1-3/8"
Eye Outside Dia. 2-1/2"
Overall Length 5.31 to 5.69"
Working Load Limit 4000 lb.
* This product's country of origin is subject to change

Welcome Sign In