Check Availability
  • FABORY 

    Eyebolt, 7/8-9, 1-11/16In, With Shoulder

  • Item # 35Z525
  • Mfr. Model # U16000.087.0225
Eyebolt, 7/8-9, 1-11/16In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z525
Mfr. Model # U16000.087.0225
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 1.55 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 7/8"-9
Thread Length 2-1/4"
Shank Dia. 7/8"
Shank Length 2-1/4"
Shoulder Dia. 1.31" to 1.44"
Shoulder Length 0.31" to 0.38"
Eye Inside Dia. 1-11/16"
Eye Outside Dia. 3-1/4"
Overall Length 5.75 to 6.19"
Working Load Limit 7000 lb.
* This product's country of origin is subject to change

Welcome Sign In