Check Availability
  • FABORY 

    Eyebolt, 3/4-10, 1-1/2In, With Shoulder

  • Item # 35Z524
  • Mfr. Model # U16000.075.0125
Eyebolt, 3/4-10, 1-1/2In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z524
Mfr. Model # U16000.075.0125
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 3/4"-10
Thread Length 1-1/4"
Shank Dia. 3/4"
Shank Length 1-1/4"
Shoulder Dia. 1.12" to 1.25"
Shoulder Length 0.25" to 0.31"
Eye Inside Dia. 1-1/2"
Eye Outside Dia. 2-13/16"
Overall Length 4.31 to 4.75"
Working Load Limit 5000 lb.
* This product's country of origin is subject to change

Welcome Sign In