Check Availability
  • FABORY 

    Eyebolt, 1-8, 1-13/16In, With Shoulder

  • Item # 35Z501
  • Mfr. Model # U16000.100.0250
Eyebolt, 1-8, 1-13/16In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z501
Mfr. Model # U16000.100.0250
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 2.45 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 1"-8
Thread Length 2-1/2"
Shank Dia. 1"
Shank Length 2-1/2"
Shoulder Dia. 1.50" to 1.62"
Shoulder Length 0.38" to 0.44"
Eye Inside Dia. 1-13/16"
Eye Outside Dia. 3-9/16"
Overall Length 6.44 to 6.88"
Working Load Limit 9000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions