Check Availability
  • FABORY 

    Eyebolt, 1/2-13, 1-3/16In, With Shoulder

  • Item # 35Z497
  • Mfr. Model # 35Z497
Eyebolt, 1/2-13, 1-3/16In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z497
Mfr. Model # 35Z497
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.5 lbs
Country of Origin China *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 1/2"-13
Thread Length 3"
Shank Dia. 1/2"
Shank Length 3"
Shoulder Dia. 0.88" to 0.94"
Shoulder Length 0.19" to 0.25"
Eye Inside Dia. 1-3/16"
Eye Outside Dia. 2-1/16"
Overall Length 5.31 to 5.69"
Working Load Limit 2400 lb.
* This product's country of origin is subject to change

Welcome Sign In