Check Availability
  • FABORY 

    Eyebolt, M6 x 1.00, 19.0mm, With Shoulder

  • Item # 35Z470
  • Mfr. Model # M16001.060.0001
Eyebolt, M6 x 1.00, 19.0mm, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in lifting applications, this eye bolt features a shoulder-type pattern to help ensure a safe fit. The shoulder must be firmly seated and flush against the mating surface to avoid reducing the rated capacity. It can be used in tapped holes, or in an untapped hole with a steel washer and nut.
Show More Close
 

Technical Specifications

Item # 35Z470
Mfr. Model # M16001.060.0001
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Metric
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size M6 x 1.00
Thread Length 25.7mm
Shank Dia. 6.0mm
Shank Length 25.7mm
Shoulder Dia. 12.70 to 14.20mm
Shoulder Length 3.00 to 4.80mm
Eye Inside Dia. 19.0mm
Eye Outside Dia. 30.0mm
Overall Length 56.4 to 64.3mm
Working Load Limit 210kg
* This product's country of origin is subject to change

Welcome Sign In