Check Availability
  • FABORY 

    Eyebolt,1/2-13,1-3/16In,Without Shoulder

  • Item # 35Z468
  • Mfr. Model # U16180.050.0250
Eyebolt,1/2-13,1-3/16In,Without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z468
Mfr. Model # U16180.050.0250
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Plain
Thread Size 1/2"-13
Thread Length 2-1/2"
Shank Dia. 1/2"
Shank Length 2-1/2"
Eye Inside Dia. 1-3/16"
Eye Outside Dia. 2-1/16"
Overall Length 4.50 to 4.88"
Working Load Limit 2400 lb.
* This product's country of origin is subject to change

Compliance and Restrictions