Check Availability
  • FABORY 

    Eyebolt, 3/8-16, 1In, Without Shoulder

  • Item # 35Z460
  • Mfr. Model # U16180.037.0300
Eyebolt, 3/8-16, 1In, Without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z460
Mfr. Model # U16180.037.0300
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Plain
Thread Size 3/8"-16
Thread Length 3"
Shank Dia. 3/8"
Shank Length 3"
Eye Inside Dia. 1"
Eye Outside Dia. 1-11/16"
Overall Length 4.56 to 4.94"
* This product's country of origin is subject to change

Compliance and Restrictions