Check Availability
  • FABORY 

    Eyebolt, 3/8-16, 1In, With Shoulder

  • Item # 35Z452
  • Mfr. Model # U16000.037.0062
Eyebolt, 3/8-16, 1In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z452
Mfr. Model # U16000.037.0062
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.23 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 3/8"-16
Thread Length 5/8"
Shank Dia. 3/8"
Shank Length 5/8"
Shoulder Dia. 0.62" to 0.69"
Shoulder Length 0.12" to 0.19"
Eye Inside Dia. 1"
Eye Outside Dia. 1-11/16"
Overall Length 2.47 to 2.85"
* This product's country of origin is subject to change

Welcome Sign In