Check Availability
  • FABORY 

    Eyebolt, 5/16-18, 7/8In, With Shoulder

  • Item # 35Z449
  • Mfr. Model # U16000.031.0112
Eyebolt, 5/16-18, 7/8In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z449
Mfr. Model # U16000.031.0112
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 5/16"-18
Thread Length 1-1/8"
Shank Dia. 5/16"
Shank Length 1-1/8"
Shoulder Dia. 0.56" to 0.62"
Shoulder Length 0.12" to 0.19"
Eye Inside Dia. 7/8"
Eye Outside Dia. 1-7/16"
Overall Length 2.66 to 2.97"
Working Load Limit 900 lb.
* This product's country of origin is subject to change

Welcome Sign In