Check Availability
  • FABORY 

    Eyebolt, 1/4-20, 3/4In, With Shoulder

  • Item # 35Z446
  • Mfr. Model # U16000.025.0100
Eyebolt, 1/4-20, 3/4In, With Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z446
Mfr. Model # U16000.025.0100
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Plain
Thread Size 1/4"-20
Thread Length 1"
Shank Dia. 1/4"
Shank Length 1"
Shoulder Dia. 0.50" to 0.56"
Shoulder Length 0.12" to 0.19"
Eye Inside Dia. 3/4"
Eye Outside Dia. 1-3/16"
Overall Length 2.22 to 2.53"
Working Load Limit 500 lb.
* This product's country of origin is subject to change

Compliance and Restrictions