Check Availability
  • FABORY 

    Eyebolt, 1/4-20, 3/4In, Without Shoulder

  • Item # 35Z441
  • Mfr. Model # U16180.025.0100
Eyebolt, 1/4-20, 3/4In, Without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z441
Mfr. Model # U16180.025.0100
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Plain
Thread Size 1/4"-20
Thread Length 1"
Shank Dia. 1/4"
Shank Length 1"
Eye Inside Dia. 3/4"
Eye Outside Dia. 1-3/16"
Overall Length 2.06 to 2.38"
Working Load Limit 500 lb.
* This product's country of origin is subject to change

Welcome Sign In