Check Availability
  • FABORY 

    Eye Bolt, Carbon Steel 4.6, M20x180, PK5

  • Item # 38DK17
  • Mfr. Model # M16180.200.0180
Eye Bolt, Carbon Steel 4.6, M20x180, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DK17
Mfr. Model # M16180.200.0180
UNSPSC #31161610
Shipping Weight 5.85 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Metric
Material Low Carbon Steel 4.6
Finish Plain
Thread Size M20
Thread Length 52mm
Eye Inside Dia. 18.0mm
Eye Outside Dia. 40.0mm
Length from Ream Center 180.0mm
* This product's country of origin is subject to change

Compliance and Restrictions